Beli Schrader Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand A/C Refrigeration Accessories
    Mulai

    Rp719.900

    Non Brand A/C Refrigeration Accessories
    Deskripsi:
    Side Can Taps help to facilitate easy adjustment for fast, easy charging of R-12 to R-134A disposable refrigerant cylinders. Valve Core Tools include models designed for use with 1/4 Schrader valves.
    atribut:
    • UNSPSC: 40141609
    • For use with: 1/4 Schrader Valve
  2. GIYO Air Pump Accessories Valve Adapter English to American (Aksesoris Pompa Udara)
    Mulai

    Rp55.900

    GIYO Air Pump Accessories Valve Adapter English to American (Aksesoris Pompa Udara)
    Deskripsi:
    Convert English valve to Schrader valve
    atribut:
    • Color: Silver
  3. FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)
    Mulai

    Rp43.900

    FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to English
  4. FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)
    Mulai

    Rp43.900

    FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)
    Deskripsi:
    Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
    atribut:
    • Material: Brass
    • Color: Gold
    • Type: Convert from French to American
  5. Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Mulai

    Rp409.900

    Haltec Straight Air Valve Tire Maintenance (Pentil Ban)
    Deskripsi:
    Valve stems extend out of the wheel rim so that the tire can be inflated, deflated, and the pressure checked. Valve stems may need to be replaced over time to avoid pressure loss.
  6. Non Brand Refrigeration Access Valve
    Mulai

    Rp169.900

    Non Brand Refrigeration Access Valve
    Deskripsi:
    Access valve tube extensions install through the side of larger lines to extend their length to make accessing them in confined spaces easier. These copper tube extensions have standard threads to connect them with fittings.
  7. JB INDUSTRIES A/C Refrigeration Accessories
    Mulai

    Rp509.900

    JB INDUSTRIES A/C Refrigeration Accessories
    Deskripsi:
    These refrigeration accessories include Valve Core Removal Tools that allow you to remove and replace valve cores without losing the charge. Refrigerant Recovery Tools are also available to puncture large holes into recovery unit lines for quick and emergency discharge. Hex Key Adapters, Micron Superheat Test Units, Nitrogen Purging Adaptors, Oil Mist Filters, and Replacement Needles are also available in this group.
  8. JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung)
    Mulai

    Rp1.299.900

    JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung)
    Deskripsi:
    Minimize pressure pulsation in refrigeration valves with these armored capillaries. They feature brass armor sleeves to improve resistance to abrasion caused by vibration. Use with 1/4" male flare fitting connectors. Compatible with all common noncorrosive refrigerants.
    atribut:
    • UNSPSC: 40101705
    • Connection Size (inch): 1/4 SAE Female Flare
    • For use with: All Common Non-Corrosive Refrigerants
    • Maximum Working Pressure: 600
    • Outside Dia. (inch): 0.125
    • Sleeve Material: Brass
    • Standards: UL and C-UL Recognized
    • Temperature Range (°F): -50 to 350
    • Tubing Material: Copper
  9. TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp139.900

    TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    - Egromically designed comfortable handle- Fits Presta, Schrader and Dunlop valve, free ballneedle, and gas needle- Packing: paper hanger with plastic bag
    atribut:
    • Material: Metal Barrel
  10. SLIME Air Tire Inflator 12V (Pompa Udara Kompresor)
    Mulai

    Rp2.399.900

    SLIME Air Tire Inflator 12V (Pompa Udara Kompresor)
    Deskripsi:
    These 12V tire inflators include a sealant that injects into the tire valve to seal punctures from the inside while inflating the tire. They provide a temporary fix until the vehicle can get off the road and the tire can be repaired or replaced.
    atribut:
    • UNSPSC: 24102208
    • Features: 10 min to Repair and Fully Inflate Tire; All-in-One Solution; Dial Display Gauge Integrated into the Kit; Environmentally Friendly; Tire Sensor Safe
    • Hose Length (ft): 2
    • Housing Material: Plastic
    • Includes: Black Presta/Schrader Adapter Tool; Black Valve Depressor Adapter; Silver Needle
    • Manufacturer Part Number: 50122
    • Maximum Air Pressure (psi): 100
    • Minimum Air Pressure (psi): 0
    • Overall Height (in): 8-1/8
    • Overall Length (in): 3
    • Overall Width (in): 10
    • Power Source: Corded
    • Voltage (V): 12
  11. Wahl Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp3.899.900

    Wahl Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    Gas and water pressure test kits have a gauge and test block for pressure-decay testing in facilities, process plants, and new construction areas.
    atribut:
    • UNSPSC: 41112403
    • Accuracy: ±1.0%
    • Accuracy Grade: ASME B40.100 Grade 1A
    • Accuracy Scale: Full Scale
    • Ambient Operating Temperature Range (°C): -20 to -60
    • Application: HVAC/R; Low Pressure; Residential; Water Pressure Testing
    • Brand: WAHL
    • Case Diameter (inch): 4
    • Case Finish: Painted
    • Case Material: Steel
    • Compatible Process Media: Air; Gas; Water
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Includes: Schrader Air Valve
    • Lens Material: Plastic
    • Manufacturer Part Number: 40KBDLA6#Hg
    • Mounting Type: Stem-Mount
    • Nominal Dial Size (inch): 4
    • Operating Temperature Range Ambient (°F): -4 to 160
    • Pointer Characteristics: Set hand; Set Pointer for Leak Off
    • Pressure Gauge Type: Gas Line Pressure Test Kit
    • Pressure Gauge or Kit Type: Low Pressure Gas & Water Test Gauge
    • Pressure Range (psi): 0 to 6
    • Pressure Range Type: Pressure
    • Primary Pressure Range: 0 to 6
    • Primary Pressure Scale Color: Black
    • Primary Scale Minor Graduations: 0.1
    • Primary Scale Units: psi
    • Process Connection (inch): NPT
    • Process Connection Location: Bottom
    • Process Connection Type: NPT
    • Scale Type: Dual
    • Secondary Pressure Range: 0 to 12
    • Secondary Pressure Scale Color: Blue
    • Secondary Scale Minor Graduations: 0.5
    • Secondary Scale Units: in Hg
    • Sensor Material: Bronze
    • Sensor Type: Bourdon Tube
    • Series: 40KB
    • Socket Material: Brass
    • Standards: ASME
    • Wetted Parts Material: Brass/Bronze
  12. JAKEMY Two Way High Pressure Bicycle Pump
    Mulai

    Rp289.900

    JAKEMY Two Way High Pressure Bicycle Pump
    Deskripsi:
    Jakemy Two Way High Pressure Pump 300 PSI - JM-PJ3006 / PompaJakemy PJ3006 high pressure pump adalah pompa tangan yang dapat memompa angin hingga 300 PSI. Cara menggunakannya sangat gampang, cukup letak pompa pada lubang angin dan gerakkan pompa ini maju mundur secara cepat untuk menghasilkan angin. Cocok untuk memompa ban sepeda.
  13. Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)
    Mulai

    Rp63.900

    Kenmaster Bicycle Manual Air Pump (Pompa Angin Manual)
    Deskripsi:
    - Berkualitas.- Mudah digunakan.- Multifungsi.- Tabung udara dengan pemompaan angin yang lebih cepat dan efektif. Pompa yang ringan dan praktis dapat dibawa dalam kegiatan indoor atau outdoor, dapat digunakan untuk memompa sepeda, aneka balon, kasur udara atau kolam renang plastik.
  14. PCL XF Series Adaptor Male 1/2 inch
    Mulai

    Rp299.900

    PCL XF Series Adaptor Male 1/2 inch
    Deskripsi:
    These adaptors are made case hardened and corrosive resistant finish for longer life. For use with XF series Couplings. Nominal Bore: 7.4mm Flow rate @ 6 bar - 43 cfm @ 100 psi 2,200 l/min Adaptor series: XF Series Interchangable: Cein 320, Legris 25/26, Norgren 234/238, Rectus 25/26, Schrader Intercheck 35
    atribut:
    • Thread Standard: BSPT
    • Material: Steel
    • Surface Finish: Corrosive Resistant Finish
    • Product Number: AA7104
    • Maximum Working Pressure: 35BAR
    • Thread Size: 1/2 Inch
    • Thread Type: Male
    • Operating Temperature Range: -40 to +100 Degree C
    • Part Number: PCL2591104E
  15. PCL XF Series Adaptor Female 1/4 inch
    Mulai

    Rp139.900

    PCL XF Series Adaptor Female 1/4 inch
    Deskripsi:
    These adaptors are made case hardened and corrosive resistant finish for longer life. For use with XF series Couplings. Nominal Bore: 7.4mm Flow rate @ 6 bar - 43 cfm @ 100 psi 2,200 l/min Adaptor series: XF Series Interchangable: Cein 320, Legris 25/26, Norgren 234/238, Rectus 25/26, Schrader Intercheck 35
    atribut:
    • Thread Standard: BSPT
    • Material: Steel
    • Surface Finish: Corrosive Resistant Finish
    • Product Number: AA7106
    • Maximum Working Pressure: 35BAR
    • Thread Size: 1/4 Inch
    • Thread Type: Female
    • Operating Temperature Range: -40 to +100 Degree C
    • Part Number: PCL2591106K
  16. ALLEGRO Confined Space Fan & Blower (Blower Ruang Terbatas)
    Mulai

    Rp13.999.900

    ALLEGRO Confined Space Fan & Blower (Blower Ruang Terbatas)
    Deskripsi:
    Axial blowers create low-pressure, high-volume airflow, making them a good choice for small spaces with ducts shorter than 15-25 feet.
  17. NITTO KOHKI Hi Coupler Plug Large Diameter (for Hose Mounting) Made Of Brass
    Mulai

    Rp179.900

    NITTO KOHKI Hi Coupler Plug Large Diameter (for Hose Mounting) Made Of Brass
    atribut:
    • Fluid: water
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Socket or Plug: plug
    • Material (Seal): Nitrile rubber
    • Installation Shape: hose nipple
    • Valve Structure: No valve
    • Dimension BD (mm): 13
    • Dimension C (mm): 23
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: brass
Daftar Harga Schrader Valve Terbaru October 2026
Non Brand A/C Refrigeration AccessoriesRp719.900
GIYO Air Pump Accessories Valve Adapter English to American (Aksesoris Pompa Udara)Rp55.900
FLINGER Air Pump Accessories Valve Adapter French to English (Aksesoris Pompa Udara)Rp43.900
FLINGER Air Pump Accessories Valve Adapter French Type to American Type (Aksesoris Pompa Udara)Rp43.900
Haltec Straight Air Valve Tire Maintenance (Pentil Ban)Rp409.900
Non Brand Refrigeration Access ValveRp169.900
SUR R Motorcycle Part Fleet & Vehicle Maintenance Part Automotive (Komponen Oli/Bahan Bakar Motor)Rp479.900
JB INDUSTRIES A/C Refrigeration AccessoriesRp509.900
JOHNSON CONTROLS Armored Capillary Tubing (Pipa Kapiler Terlindung)Rp1.299.900
TOLSEN Bicycle Floor Manual Air Pump (Pompa Angin Manual)Rp139.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)